ALF112150 - 1-1/2" Alu Flexible Conduit 150'

Southwire

  • $4.18 (Each)
  • $4.18 (Each)

  • $417.63 (Per 100)

  • $626.44 (Per 150)

In-Stock: 343 available locally (Pearland, TX) ( change location)
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
ALF112150
Manufacturer
Southwire
Manufacturer's Part Number
55092702
Description
1-1/2" Alu Flexible Conduit 150'
Flexible Conduit, 1-1/2 In Trade Size, 1.85 to 1.95 In Conduit Outer Diameter, 1.5 to 1.575 In Conduit Inner Diameter, 300 FT Length, Aluminum, 10 In Bend Radius, 31 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042911 / 00032886042911
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.18 (Each)
Reel
$626.44 (Per 150)
Stock Availability
Pearland
343 (Check another store)
Deer Park
450
All Stores
3,640
Resources
Images
 
 
ALF112150 - Small Image
 
ALF112150 - Large Image
Attachments
 
 
ALF112150 - Specification Sheet
Other Links
 
 
ALF112150 - Other
 
ALF112150 - Other
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
Aluminum
Dimensions and Weight
Length
300 ft
Descriptions
Description
1-1/2" ALU FLEXIBLE CONDUIT 150'
Extra Long Description
SWC 55092702 FMC-RWA 1-1/2" 300R
Long Description
Flexible Conduit, 1-1/2 in Trade Size, 1.85 to 1.95 in Conduit Outer Diameter, 1.5 to 1.575 in Conduit Inner Diameter, 300 ft Length, Aluminum, 10 in Bend Radius, 31 lb/100 ft
Product Type
Flexible Conduit
Short Description
Flexible Conduit, 1-1/2 in x 300 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Additional Information
Bend Radius
10 in
Conduit Inner Diameter
1.5 to 1.575 in
Conduit Outer Diameter
1.85 to 1.95 in
Made In USA
yes
Outside Diameter
1900
Package Quantity
150 CT
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55092702
GTIN
00032886042911
UPC
032886042911
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
31 lb/100 ft
Weight per each
0.36
Carton
150
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat