LT114NM250 - 1-1/4" NM L/T 250'

Flexible Conduit

  • $1.99 (Each)
  • $1.99 (Each)

  • $199.16 (Per 100)

  • $497.90 (Per 250)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT114NM250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55091802
Description
1-1/4" NM L/T 250'
Liquid Tight Conduit, Made In Usa, LT11 Model/Series, 1 CT;250 FT/PK Package Quantity, Non-Metallic Special Features, 1-1/4 In Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042881 / 00032886042881
Weight per unit
2.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.99 (Each)
Reel
$1.99 (Each)
Standard Packaging
$497.90 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,000
Resources
Images
 
 
LT114NM250 - Small Image
 
LT114NM250 - Large Image
Attachments
 
 
LT114NM250 - Specification Sheet
Other Links
 
 
LT114NM250 - Other
 
LT114NM250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
300
Descriptions
Product Type
Liquid Tight Conduit
Long Description
Liquid Tight Conduit, Made in USA, LT11 Model/Series, 1 CT;250 FT/PK Package Quantity, Non-Metallic Special Features, 1-1/4 in Trade Size
Short Description
Liquid Tight Conduit, LT11, 1-1/4 in, 250 FT/PK, 1 CT
Special Features
Non-Metallic
Description
1-1/4" NM L/T 250'
extra long description
SWC 55091802 FMC-RWS 1-1/2" 300R
Additional Information
Model/Series
LT11
package quantity
250 FT/PK;1 CT
Made in USA
yes
outside diameter
1900
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55091802
GTIN
00032886042881
UPC
032886042881
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
FMC-RWS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
2.61
Carton
1
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat