MC62WG125 - 6/2 WG MC Alu Armor Cable 125'

Southwire

  • $4.19 (Each)
  • $4.19 (Each)

  • $523.58 (Per 125)

  • $4,188.65 (Per 1,000)

In-Stock: 251 available locally (Athens, TX) ( change location)
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
MC62WG125
Manufacturer
Southwire
Manufacturer's Part Number
68710301
Description
6/2 WG MC Alu Armor Cable 125'
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 125 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346408 / 00032886346408
Weight per unit
0.318 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.19 (Each)
Reel
$523.58 (Per 125)
Stock Availability
Athens
251 (Check another store)
Tyler
125
All Stores
11,816
Resources
Images
 
 
MC62WG125 - Video
 
MC62WG125 - Small Image
 
MC62WG125 - Large Image
Attachments
 
 
MC62WG125 - Specification Sheet
Other Links
 
 
MC62WG125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6
Number Of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
125
Descriptions
Description
6/2 WG MC ALU ARMOR CABLE 125'
Extra Long Description
SWC 68710301 MC6/2CuTHHN BkWe 8CG A
Features
This wire is designed for use in branch, feeder, and service power distribution in commercial, industrial, institutional, and multi-residential buildings. It reduces installation costs up to 50% over pipe and wire. The lightweight aluminum armor is as much as 45% lighter than steel MC Cable. Additionally, it provides better grounding performance than Type AC.
Long Description
6-2 STR CU THHN BLACK/WHITE/#8 GREEN GROUND AIA MC 600V 125 FT
Product Type
MC6/2CUTHHN Bkwe 8CG AA 125C
Short Description
MC6/2CuTHHN BkWe 8CG AA 125C
Additional Information
Media
Yes
Outside Diameter
0.716
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68710301
GTIN
00032886346408
UPC
032886346408
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
39.027625
Weight per each
0.318
Carton
125
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat