MC83WG200 - 8/3 WG MC Alu Armor Cable 200'

Southwire

  • $3.98 (Each)
  • $3.98 (Each)

  • $796.02 (Per 200)

  • $3,980.08 (Per 1,000)

In-Stock: 200 available locally (Brownwood, TX) ( change location)
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
MC83WG200
Manufacturer
Southwire
Manufacturer's Part Number
68713701
Description
8/3 WG MC Alu Armor Cable 200'
Aluminum Armored Conductor, Stranded, #8 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White, Red and Green, 3 Conductors, 200 FT Overall Length, 0.732 In Outside Diameter, +90 °C Operating Temperature, 307 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346149 / 00032886346149
Weight per unit
0.299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Reel
$796.02 (Per 200)
Stock Availability
Brownwood
200 (Check another store)
DFW RDC
400
All Stores
22,950
Resources
Images
 
 
MC83WG200 - Video
 
MC83WG200 - Small Image
 
MC83WG200 - Large Image
 
MC83WG200 - Large Image
Attachments
 
 
MC83WG200 - Specification Sheet
Other Links
 
 
MC83WG200 - Other
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
#8 AWG
Current Rating
40 A (60°C);50 A (75°C);55 A (90°C)
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Red;Green
Conductor Material
Copper
Insulation Material
Thermoplastic Nylon
Jacket Material
PVC
Dimensions and Weight
Length
200
Overall Length
200 ft
Descriptions
Description
8/3 WG MC ALU ARMOR CABLE 200'
Extra Long Description
SWC 68713701 MC8/3CuTHHN BkWeRd 10C
Features
This wire is designed for use in branch, feeder, and service power distribution in commercial, industrial, institutional, and multi-residential buildings. It reduces installation costs up to 50% over pipe and wire. The lightweight aluminum armor is as much as 45% lighter than steel MC Cable. Additionally, it provides better grounding performance than Type AC.
Long Description
Aluminum Armored Conductor, Stranded, #8 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White,Red and Green, 3 Conductors, 200 ft Overall Length, 0.732 in Outside Diameter, +90 °C Operating Temperature, 307 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Stranded, 8/3 AWG with ground, PVC Jacket, 200 ft
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Outside Diameter
0.732 in
Solid/Strand
Stranded
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68713701
GTIN
00032886346149
UPC
032886346149
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Package Type
Coil
Weight
307 lb/mft
Weight per each
0.299
Carton
200
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat