MC83WGPCS - 8/3 WG MC Alu Armor Cable PCS

Southwire Company

  • $4.23 (Each)
  • $4.23 (Each)

  • $4,230.32 (Per 1,000)

In-Stock: 281 available locally (Tampa, FL) ( change location)
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
MC83WGPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
8/3 WG MC Alu Armor Cable PCS
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 3 - Conductors, 8 - Strands, 0.923 In Outside Diameter, 100
Slang Terms

Suggest a New Term
Categories
Building Wire & Cable - Armored Cable - Bx - Ac - Mc Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
-
UPC/EAN/GTIN
88580000168
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.23 (Each)
Reel
$4.23 (Each)
Stock Availability
Tampa
281 (Check another store)
All Stores
20,074
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
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
THHN/THWN
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft (Reel);250 ft (Coil)
Descriptions
Additional Information
Multiple Neutral Conductors
Description
8/3 WG MC ALU ARMOR CABLE PCS
Long Description
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 3 - Conductors, 8 - Strands, 0.923 in Outside Diameter, 100
Product Type
Mc Cable
Short Description
MC Cable, #8 AWG, Strand, 600 V, 1000 ft L, 3 Conductors
Additional Information
Armor Construction
Aluminum
Made In USA
yes
Number Of Strands
8
Outside Diameter
0.923 in
Solid/Strand
Strand
Standards Met
UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
MC83WGPCS
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Packaging
Package Type
Reel
Weight
0.34 LB (Feet)
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat