SMCBL122RDWH - 12/2 WG MC Sol RD/WH/GN Steel Armor 250'

Southwire

  • $0.98 (Each)
  • $0.98 (Each)

  • $244.63 (Per 250)

  • $978.52 (Per 1,000)

In-Stock: 17,500 available locally (San Antonio RDC, TX) ( change location)
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
SMCBL122RDWH
Manufacturer
Southwire
Manufacturer's Part Number
55273901
Description
12/2 WG MC Sol RD/WH/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Red, White and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886051425 / 00032886051425
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$244.63 (Per 250)
Stock Availability
San Antonio RDC
17,500 (Check another store)
All Stores
34,000
Resources
Images
 
 
SMCBL122RDWH - Video
 
SMCBL122RDWH - Small Image
 
SMCBL122RDWH - Large Image
 
SMCBL122RDWH - Large Image
Attachments
 
 
SMCBL122RDWH - Specification Sheet
Other Links
 
 
SMCBL122RDWH - Other
 
SMCBL122RDWH - Other
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
#12 AWG
Current Rating
20 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Red;White;Green
Conductor Material
Copper
Insulation Material
Thermoplastic
Jacket Material
PVC
Dimensions and Weight
Length
250
Overall Length
250 ft
Descriptions
Description
12/2 WG MC SOL RD/WH/GN STEEL ARMOR 250'
Extra Long Description
SWC 55273901 MC12/2SOLTHHN RDWE 12G
Long Description
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Red, White and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft
Product Type
Metal Clad Cable
Short Description
Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Outside Diameter
0.475 in
Solid/Strand
Solid
Standards Met
UL 83;UL 1569;UL 1685
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55273901
GTIN
00032886051425
UPC
032886051425
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Package Type
Coil
Weight
142 lb/mft
Weight per each
0.105
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SMCBL122RDWH.
Jump To:

Similar Items

Similar items are close alternatives to SMCBL122RDWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat