SMCBL122YLGY - 12/2 WG MC Sol Yl/Gy/GN Steel Armor 250'

Southwire

  • $0.97 (Each)
  • $0.97 (Each)

  • $242.13 (Per 250)

  • $968.52 (Per 1,000)

In-Stock: 250 available locally (Uvalde, TX) ( change location)
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
SMCBL122YLGY
Manufacturer
Southwire
Manufacturer's Part Number
57110501
Description
12/2 WG MC Sol Yl/Gy/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Yellow, Gray and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875625 / 00032886875625
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.97 (Each)
Carton
$242.13 (Per 250)
Stock Availability
Uvalde
250 (Check another store)
San Antonio RDC
2,750
All Stores
13,250
Resources
Images
 
 
SMCBL122YLGY - Video
 
SMCBL122YLGY - Small Image
 
SMCBL122YLGY - Large Image
 
SMCBL122YLGY - Large Image
Attachments
 
 
SMCBL122YLGY - Specification Sheet
Other Links
 
 
SMCBL122YLGY - Other
 
SMCBL122YLGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Yellow;Gray;Green
Conductor Material
Copper
Insulation Material
Thermoplastic
Jacket Material
PVC
Dimensions and Weight
Length
250
Overall Length
250 ft
Descriptions
Description
12/2 WG MC SOL YL/GY/GN STEEL ARMOR 250'
Extra Long Description
SWC 57110501 MC12/2SOLTHHN YWGY 12G
Long Description
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Yellow, Gray and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft
Product Type
Metal Clad Cable
Short Description
Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Outside Diameter
0.475 in
Solid/Strand
Solid
Standards Met
UL 83;UL 1569;UL 1685
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57110501
GTIN
00032886875625
UPC
032886875625
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Package Type
Coil
Weight
142 lb/mft
Weight per each
0.105
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SMCBL122YLGY.
Jump To:

Similar Items

Similar items are close alternatives to SMCBL122YLGY, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat