9338ES - 3-1/2" RND Box W/Clamps

Allied Moulded Products

  • $2.51 (Each)
  • $2.51 (Each)

  • $125.74 (Per 50)

  • $251.48 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9338ES
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9338-ES
Description
3-1/2" RND Box W/Clamps
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear) Material, Beige/Tan, 9338-Es Model, 14 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Ear Mount;Snap Bracket, 2 In Width, 3-1/2 In Diameter, 21 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533946005
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Carton
$125.74 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
9338ES - Large Image
 
9338ES - Large Image
Attachments
 
 
9338ES - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear)
Shape
Round
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Depth
2 INCH
Diameter
3-1/2 in
Width
2 in
Descriptions
Additional Information
Color Beige/Tan; Fixture Support Rating 15 Pound; Application Residential; Packaging Type Bulk; Applicable Standard ANSI
Commodity Description
OUTLET BOXES - NON METALLIC
Description
3-1/2" RND BOX W/CLAMPS
Extra Long Description
WALL FIXTURE, OLD WORK, ROUND TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2 INCH; UL 514C/263 APPROVAL; 3-1/2 INCH DIAMETER; (2) EARS, SNAP BRACKET MOUNTING; 50 PER CARTON STANDARD PACKAGE; 14 CUBIC INCH CAPACITY; (2) NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; FIXTURE SUPPORT RATING 15 POUND; APPLICATION RESIDENTIAL; PACKAGING TYPE BULK; APPLICABLE STANDARD ANSI; 9338-ES MODEL
Long Description
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear) Material, Beige/Tan, 9338-ES Model, 14 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Ear Mount;Snap Bracket, 2 in Width, 3-1/2 in Diameter, 21 lb
Product Type
Fixture Support Box
Short Description
3-1/2" Round Fixture Support Box, with Ears, Snap Bracket
Special Features
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Additional Information
Cable Entry
(2) Non-Metallic Speed Clamp
Cable Entry Type
Non-Metallic Speed Clamp
For Use With
Non-Metallic Sheathed Cable
Made In USA
yes
Mounting Type
Ear Mount;Snap Bracket
Package Quantity
50 PK
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9338-ES
Model
9338-ES
Sub Brand
FiberglassBox(TM)
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Wall Fixture, Old Work, Round
Availability
Status
Inactive
Packaging
Standard Package
50 PER CARTON
Weight
21 lb
Weight per each
0.4
Carton
50
Uses, Certifications, and Standards
Application
Old Work Residential Construction
Approval
UL 514C/263
Capacity
14 cu.in
Mounting
(2) EARS, SNAP BRACKET
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 9338ES.
Jump To:

Similar Items

Similar items are close alternatives to 9338ES, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat