9338ESC2 - 3-1/2" RND 14 Cu In W/Ears, Snap Bracket

Allied Moulded Products

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9338ESC2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9338-ESC2
Description
3-1/2" RND 14 Cu In W/Ears, Snap Bracket
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear) Material, Beige/Tan, 9338-Es Model, 14 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Ear Mount;Snap Bracket, 2 In Width, 3-1/2 In Diameter, 22 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533946015
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9338ESC2 - Small Image
 
9338ESC2 - Large Image
 
9338ESC2 - Large Image
Attachments
 
 
9338ESC2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear)
Shape
Round
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Width
2 in
Diameter
3-1/2 in
Depth
2 INCH
Descriptions
Product Type
Fixture Support Box
Long Description
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear) Material, Beige/Tan, 9338-ES Model, 14 cu.in Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Ear Mount;Snap Bracket, 2 in Width, 3-1/2 in Diameter, 22 lb
Short Description
3-1/2" Round Fixture Support Box, with Ears, Snap Bracket
Special Features
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Description
3-1/2" RND 14 CU IN W/EARS, SNAP BRACKET
extra long description
WALL FIXTURE, OLD WORK, ROUND TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2 INCH; UL 514C/263 APPROVAL; 3-1/2 INCH DIAMETER; (2) EARS, SNAP BRACKET MOUNTING; 50 PER CARTON STANDARD PACKAGE; 14 CUBIC INCH CAPACITY; (2) WIRE CLAMP CABLE ENTRY; FIBERGLASSBOX BRAND; COLOR BEIGE/TAN; FIXTURE SUPPORT RATING 15 POUND; APPLICATION RESIDENTIAL; APPLICABLE STANDARD ANSI; 9338-ES MODEL
Additional Information
Color Beige/Tan; Fixture Support Rating 15 Pound; Application Residential; Applicable Standard ANSI
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Sheathed Cable Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Ear Mount;Snap Bracket
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 PK
Made in USA
yes
Cable Entry
(2) WIRE CLAMP
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9338-ESC2
sub brand
FiberglassBox(TM)
Model
9338-ES
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Wall Fixture, Old Work, Round
Availability
Status
Inactive
Packaging
Weight
22 lb
Standard Package
50 PER CARTON
Weight per each
0.44
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Old Work Residential Construction
Mounting
(2) EARS, SNAP BRACKET
Approval
UL 514C/263
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9338ESC2.
Jump To:

Similar Items

Similar items are close alternatives to 9338ESC2, though they may not be 100% alike.

Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Brack...
  • Our Part #: 9338ESK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9338ESK
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 50 ($198.63) ·
9338ESK - Allied Moulded

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat