9338ESK - 3-1/2" RND Box W/Ear

Allied Moulded Products

  • $4.17 (Each)
  • $4.17 (Each)

  • $208.55 (Per 50)

  • $417.10 (Per 100)

In-Stock: 2 available locally (Dallas, TX) ( change location)
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
9338ESK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9338-ESK
Description
3-1/2" RND Box W/Ear
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear) Material, Beige/Tan, 9338-Es Model, 14 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Ear Mount;Snap Bracket, 2 In Width, 3-1/2 In Diameter, 22 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
085339460060 / 00085339460060 / 00085339460060
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Carton
$4.17 (Each)
Standard Packaging
$208.55 (Per 50)
Stock Availability
Dallas
2 (Check another store)
DFW RDC
89
All Stores
5,273
Resources
Images
 
 
9338ESK - Large Image
 
9338ESK - Large Image
Attachments
 
 
9338ESK - Specification Sheet
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
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear)
Shape
Round
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Depth
2 INCH
Diameter
3-1/2 in
Width
2 in
Descriptions
Additional Information
Color Beige/Tan; Fixture Support Rating 15 Pound; Application Residential; Applicable Standard ANSI
Commodity Description
OUTLET BOXES - NON METALLIC
Description
3-1/2" RND BOX W/EAR
Extra Long Description
OLD WORK, WALL FIXTURE TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 2 INCH; UL 514C/263 APPROVAL; 3-1/2 INCH DIAMETER; EAR, SNAP BRACKET MOUNTING; 50 PER CARTON STANDARD PACKAGE; 14 CUBIC INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR OFF WHITE; FIXTURE RATING 15 POUND; APPLICATION RESIDENTIAL; INCLUDES GALVANIZED STEEL BRACKET, PLATED CARBON STEEL FASTENER, POLYVINYL CHLORIDE CLAMP; APPLICABLE STANDARD ANSI
Long Description
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear) Material, Beige/Tan, 9338-ES Model, 14 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Ear Mount;Snap Bracket, 2 in Width, 3-1/2 in Diameter, 22 lb
Product Type
Fixture Support Box
Short Description
3-1/2" Round Fixture Support Box, with Ears
Special Features
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Additional Information
Cable Entry
(2) Non-Metallic Speed Clamp
Cable Entry Type
Non-Metallic Speed Clamp
For Use With
Non-Metallic Sheathed Cable
Made In USA
yes
Mounting Type
Ear Mount;Snap Bracket
Package Quantity
50 CT
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9338ESK
Model
9338-ES
Sub Brand
FiberglassBox(TM)
GTIN
00085339460060
UPC
085339460060
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Wall Fixture, Old Work, Round
Packaging
Standard Package
50 PER CARTON
Weight
22 lb
Weight per each
0.4
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Old Work Residential Construction
Approval
UL 514C/263
Capacity
14 cu.in
Mounting
(2) EARS, SNAP BRACKET
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 9338ESK.
Jump To:

Similar Items

Similar items are close alternatives to 9338ESK, though they may not be 100% alike.

Cross Referenced

These items are similar to 9338ESK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9338-ESK Allied Moulded Products 00085339460060
3080-9/3080-9-PC Thomas & Betts n/a
3R16OW Thomas & Betts n/a
BH614R Thomas & Betts 00034481193418

* All prices subject to change.

Begin Live Chat