9351N - 4/0 Ceiling Box - Nail On

Allied Moulded Products

  • $1.94 (Each)
  • $1.94 (Each)

  • $93.11 (Per 48)

  • $193.97 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9351N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9351-N
Description
4/0 Ceiling Box - Nail On
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9351-N Model, 22.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On With Fetter Ring Nails, 2-7/16 In Width, 4 In Diameter, 24 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533910475
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Carton
$93.11 (Per 48)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Images
 
 
9351N - Large Image
 
9351N - Large Image
Attachments
 
 
9351N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Shape
Round
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Width
2-7/16 in
Diameter
4 in
Depth
2-7/16 INCH
Descriptions
Product Type
Fixture Support Box
Description
4/0 CEILING BOX - NAIL ON
Short Description
Fixture Support Box, Fiberglass reinforced polyester BMC;Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 22.5 cu.in
Long Description
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9351-N Model, 22.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On with Fetter Ring Nails, 2-7/16 in Width, 4 in Diameter, 24 lb
Special Features
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
extra long description
ROUND CEILING, NEW WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-7/16 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; FETTER RING NAILS MOUNTING; 50 STANDARD PACKAGE; 22.5 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; FIXTURE RATING 50 LB; 9351-N MODEL
Additional Information
Color Beige/Tan; Fixture Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Nail-On with Fetter Ring Nails
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 PK
Made in USA
yes
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
9351-N
sub brand
FiberglassBox(TM)
Brand
Allied Moulded Products
Model
9351-N
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Round Ceiling, New Work
Availability
Status
Inactive
Packaging
Weight
24 lb
Standard Package
50 FT
Weight per each
0.5
Carton
48
Uses, Certifications, and Standards
Capacity
22.5 cu.in
Application
New Work Residential Construction
Mounting
Fetter Ring Nails
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
48 View Store
These alternate items can be purchased instead of 9351N.
Jump To:

Similar Items

Similar items are close alternatives to 9351N, though they may not be 100% alike.

Fixture Support Box, Molded Fiberglass Reinforced Thermoset Polyester;Carbon Ste...
  • MFR Part #: 9351-NK
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 48 ($131.32) ·
9351NK - Allied Moulded

Check local availability

Total Availability: In Stock

Book Price

$2.74

Each

QTY:
Each
Add
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mou...
  • MFR Part #: S120RAC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($212.29) ·
S120RAC - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$4.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat