LHCFL2 - Compact Fluor. Pullchain Luminaire W/ 13W Lamp

Allied Moulded Products

  • $39.06 (Each)
  • $39.06 (Each)

  • $468.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LHCFL2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
LH-CFL2
Description
Compact Fluor. Pullchain Luminaire W/ 13W Lamp
Pull Chain Compact Fluorescent FXTR
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/EAN/GTIN
085339870067 / 00085339870067 / 00085339870067
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.06 (Each)
Standard Packaging
$468.72 (Per 12)
Resources
Images
 
 
LHCFL2 - Small Image
 
LHCFL2 - Large Image
Attachments
 
 
LHCFL2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
13 Watt
Number of Lamps
2
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Polycarbonate
Dimensions and Weight
Size
5 Inch Width x 3-7/8 Inch Height
Descriptions
Product Type
Fluorescent Ceiling Mount Light Fixture
Description
COMPACT FLUOR. PULLCHAIN LUMINAIRE W/ 13W LAMP
extra long description
5 INCH WIDTH X 3-7/8 INCH HEIGHT SIZE; UL (CANADA AND US), ANSI/UL 1598 APPROVAL; CEILING MOUNTING; 2 LAMP(S); YES LAMP INCLUDED; 13 WATT LAMP WATTAGE; POLYCARBONATE HOUSING MATERIAL; WHITE HOUSING FINISH; PULL CHAIN DESIGN; LAMP BASE SIZE 5.06 INCH; FASTENER MATERIAL PLATED CARBON STEEL; INCLUDES SPRING LOADED SNAP TAB ASSEMBLY, WIRE LEADS, BASE, MOUNTING SCREWS, WIRE NUTS; APPLICATION ATTICS, BASEMENTS, CLOSETS AND GARAGES WHERE PULL CHAIN ON/OFF SWITCH IS REQUIRED; LH MODEL
Long Description
FLUORESCENT CEILING MOUNT LIGHT FIXTURE, 5 INCH WIDTH X 3-7/8 INCH HEIGHT SIZE; UL (CANADA AND US), ANSI/UL 1598 APPROVAL; CEILING MOUNTING; 2 LAMP(S); YES LAMP INCLUDED; 13 WATT LAMP WATTAGE; POLYCARBONATE HOUSING MATERIAL; WHITE HOUSING FINISH
Commodity Description
Fluorescent Surface General Purpose Lighting
Additional Information
Lamp Base Size 5.06 Inch; Fastener Material Plated Carbon Steel; Includes Spring Loaded Snap Tab Assembly, Wire Leads, Base, Mounting Screws, Wire Nuts; Application Attics, Basements, Closets and Garages Where Pull Chain On/Off Switch is Required
Additional Information
design
Pull Chain
Housing Finish
White
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
LH-CFL2
Model
LH
GTIN
00085339870067
UPC
085339870067
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
Approval
UL (Canada and US), ANSI/UL 1598
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat