4TRIPLEX500 - #4 Triplex Periwinkle Coil

Southwire

  • $1.41 (Per Foot)
  • $1.41 (Per Foot)

  • $705.30 (Per 500 Feet)

  • $1,410.59 (Per 1,000 Feet)

In-Stock: 500 available locally (San Antonio RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4TRIPLEX500
Manufacturer
Southwire
Manufacturer's Part Number
55414002
Description
#4 Triplex Periwinkle Coil
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #4 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 272 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000099
Weight per unit
0.168 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.41 (Per Foot)
Reel
$705.30 (Per 500 Feet)
Stock Availability
San Antonio RDC
500 Feet (Check another store)
All Stores
7,919 Feet
Resources
Images
 
 
4TRIPLEX500 - Large Image
 
4TRIPLEX500 - Large Image
Attachments
 
 
4TRIPLEX500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#4 AWG
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
Polyethylene (XLPE)
Descriptions
Additional Information
Applicable Standard ANSI/ICEA S-76-474; Trade Name Periwinkle; Current Rating 115 Ampere; Stranding 7 (Phase), 6/1 (Neutral); Insulation Thickness 45 Mil; Weight 172 Lb per 1000 Ft
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Description
#4 TRIPLEX PERIWINKLE COIL
Extra Long Description
ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT REEL PACKAGING; 4 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX, ACSR TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); APPLICABLE STANDARD ANSI/ICEA S-76-474; TRADE NAME PERIWINKLE; CURRENT RATING 115 AMPERE; STRANDING 7 (PHASE), 6/1 (NEUTRAL); INSULATION THICKNESS 45 MIL; WEIGHT 172 LB PER 1000 FT
Long Description
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #4 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +90 °C Operating Temperature, 272 lb/1000 ft
Product Type
Service Drop Cable
Short Description
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Neutral Conductor Size
4 AWG
Number Of Neutral Conductors
1
Number Of Strands
7 (Phase);6/1 (Neutral)
Packaging
500 FT REEL
Solid/Strand
Stranded
Temperature
90 DEG C
Type Code
Triplex, ACSR
Voltage
600 V
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55414002
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Reel
Weight
272 lb/1000 ft
Weight per foot
0.168
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,919 Feet

Location search:

* All prices subject to change.

Begin Live Chat