MHF40402041000 - 4/0-4/0-2/0-4 Mobile Home Feeder Alu 1000'

Southwire

  • $6213.98 (Per 1,000 Feet)
  • $6.21 (Per Foot)

  • $6,213.98 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Tyler, TX) ( change location)
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
MHF40402041000
Manufacturer
Southwire
Manufacturer's Part Number
30161403
Description
4/0-4/0-2/0-4 Mobile Home Feeder Alu 1000'
Service Entrance Cable, Stranded, 7 Strands, 4/0 Awg (Phase);4 Awg (Ground) Conductor Size, Aluminum Alloy Conductor Material, Polyethylene (Xlpe) Insulation Material, 600 V, 200 A, 4 Conductors, 1000 FT Overall Length, 1540 Mil Outside Diameter, 793 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /Ns-1/Ns-2 Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
N/A
UPC/GTIN
032886579066 / 00032886579066
Weight per unit
0.799 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$6.21 (Per Foot)
Reel
$6,213.98 (Per 1,000 Feet)
Stock Availability
Tyler
1,000 Feet (Check another store)
All Stores
112,553 Feet
Resources
Images
 
 
MHF40402041000 - Large Image
 
MHF40402041000 - Large Image
Attachments
 
 
MHF40402041000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 AWG (Phase);4 AWG (Ground)
Current Rating
200 A
Number Of Conductors
4
Stranding
7 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Dimensions and Weight
Length
1000 ft
Outer Diameter
1540 MIL
Overall Length
1000 ft
Descriptions
Additional Information
Sunlight Resistant
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Description
4/0-4/0-2/0-4 MOBILE HOME FEEDER ALU 1000'
Extra Long Description
RHH/RHW-2/USE-2 TYPE; 1000 FT; 1540 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44/854 APPROVAL; 600 V VOLTAGE RATING; 200 AMPERE CURRENT RATING; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; (2) 4/0 AWG (PHASE), 4 AWG (GROUND) CONDUCTOR SIZE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 2/0 AWG TRIPLE EXTRUDED WHITE STRIPED NEUTRAL CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544
Long Description
Service Entrance Cable, Stranded, 7 Strands, 4/0 AWG (Phase);4 AWG (Ground) Conductor Size, Aluminum Alloy Conductor Material, Polyethylene (XLPE) Insulation Material, 600 V, 200 A, 4 Conductors, 1000 ft Overall Length, 1540 mil Outside Diameter, 793 lb/1000 ft
Product Type
Service Entrance Cable
Short Description
Service Entrance Cable, 7 Strands, 4/0 AWG
Additional Information
Made In USA
yes
Neutral Conductor Size
2/0 AWG TRIPLE EXTRUDED WHITE STRIPED
Number Of Strands
7
Outside Diameter
1540 mil
Solid/Strand
Stranded
Standards Met
UL 44;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
30161403
GTIN
00032886579066
UPC
032886579066
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
RHH/RHW-2/USE-2
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
793 lb/1000 ft
Weight per foot
0.799
Carton
1000
Uses, Certifications, and Standards
Application
Mobile Homes
Approval
UL 44/854
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 112,553 Feet

Location search:

* All prices subject to change.

Begin Live Chat