TRIURD21000 - 8000 Urd #2 Ramapo Alu 1000'

King Wire Inc.

  • $2540.72 (Per 1,000 Feet)
  • $2.54 (Per Foot)

  • $2,540.72 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRIURD21000
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
8000 Urd #2 Ramapo Alu 1000'
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 2 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 0.360 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Federa
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000139
Weight per unit
0.294 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.54 (Per Foot)
Carton
$2,540.72 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
0 Feet
Resources
Images
 
 
TRIURD21000 - Small Image
 
TRIURD21000 - Large Image
Specifications Sheets
 
 
TRIURD21000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet