URD20202011500 - 2/0-2/0-2/0-1 Urd Syracuse Alu 1500'

King Wire Inc.

  • $5127.12 (Per 1,500 Feet)
  • $3.42 (Per Foot)

  • $3,418.08 (Per 1,000 Feet)

  • $5,127.12 (Per 1,500 Feet)

In-Stock: 690 available locally (Plainview, TX) ( change location)
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
URD20202011500
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
2/0-2/0-2/0-1 Urd Syracuse Alu 1500'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 Awg Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 In Outside Diameter,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000155
Weight per unit
0.687 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,500 Feet
Unit
$3.42 (Per Foot)
Reel
$5,127.12 (Per 1,500 Feet)
Stock Availability
Plainview
690 Feet (Check another store)
Lubbock
0 Feet
All Stores
12,954 Feet
Resources
Images
 
 
URD20202011500 - Small Image
 
URD20202011500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0-2/0-2/0-1 AWG
Current Rating
150 A
Number Of Conductors
3
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Descriptions
Additional Information
Sunlight Resistant;Flame Retardant
Description
2/0-2/0-2/0-1 URD SYRACUSE ALU 1500'
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 AWG Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 in Outside Diameter,
Product Type
Service Entrance Cable
Short Description
Service Entrance Cable, 19/19 Strands, 2/0-2/0-2/0-1 AWG, Aluminum Alloy Conductor
Additional Information
Core Strands
19/1.197
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
19 (Phase Conductors);19 (Equipment Ground Conductor)
Outside Diameter
1.197 in
Solid/Strand
Strand
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD20202011500
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
Minimum Qty
1500
Packaging
Weight
633/1000 lb/ft
Weight per foot
0.687
Carton
1500
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,954 Feet

Location search:

* All prices subject to change.

Begin Live Chat