URD4040204PCS - 4/0-4/0-2/0-4 Urd Mobile Home Feeder Alu PCS

King Wire Inc.

  • $5.74 (Per Foot)
  • $5.74 (Per Foot)

  • $5,736.90 (Per 1,000 Feet)
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
URD4040204PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
4/0-4/0-2/0-4 Urd Mobile Home Feeder Alu PCS
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 4/0-4/0-2/0-4 Awg Conductor Size, 200 A Current Rating, Polyethylene (Xlpe) Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 1.380 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394012476
Weight per unit
0.808 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.74 (Per Foot)
Carton
$5.74 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
48,128 Feet
Resources
Images
 
 
URD4040204PCS - Small Image
 
URD4040204PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48,128 Feet

Location search:
These alternate items can be purchased instead of URD4040204PCS.
Jump To:

Similar Items

Similar items are close alternatives to URD4040204PCS, though they may not be 100% alike.

Underground Service Entrance Cable, RHH/RHW-2/Use-2 Type; 1000 FT; 1540 Mil Oute...
  • MFR Part #: 30161403
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($5,736.90) ·
URD40402041000 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$5.74

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat