URD4040204PCS - 4/0-4/0-2/0-4 Urd Mobile Home Feeder Alu PCS

King Wire Inc.

  • $6.21 (Per Foot)
  • $6.21 (Per Foot)

  • $6,213.98 (Per 1,000 Feet)

In-Stock: 1,094 available locally (Hope, AR) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD4040204PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
4/0-4/0-2/0-4 Urd Mobile Home Feeder Alu PCS
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 4/0-4/0-2/0-4 Awg Conductor Size, 200 A Current Rating, Polyethylene (Xlpe) Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 1.380 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394012476
Weight per unit
0.808 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.21 (Per Foot)
Reel
$6.21 (Per Foot)
Stock Availability
Hope
1,094 Feet (Check another store)
Texarkana
1,549 Feet
All Stores
49,490 Feet
Resources
Images
 
 
URD4040204PCS - Small Image
 
URD4040204PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0-4/0-2/0-4 AWG
Current Rating
200 A
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Descriptions
Additional Information
Sunlight Resistant;Moisture Resistant;Flame Retardant
Description
4/0-4/0-2/0-4 URD MOBILE HOME FEEDER ALU PCS
Long Description
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 4/0-4/0-2/0-4 AWG Conductor Size, 200 A Current Rating, Polyethylene (XLPE) Insulation Material, 80 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 1.380 in Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;UL 44;UL 84 Standard
Product Type
Type MC Cable
Short Description
Type MC Cable, Stranded, 200A, 4/0-4/0-2/0-4 AWG
Additional Information
Insulation Thickness
80 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
1.380 in
Solid/Strand
Strand
Standards Met
UL 44;UL 84;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD4040204PCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Reel
Weight
799/1000 lb/ft
Weight per foot
0.808
Carton
1
Uses, Certifications, and Standards
Application
Mobile Home
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49,490 Feet

Location search:

Greater Texarkana Area

Location Stock Available
Hope
1,094 View Store
Texarkana
1,549 View Store

* All prices subject to change.

Begin Live Chat