EC756US - 2-1/2" Emt STL Comp Conn

Amfico

  • $71.78 (Each)
  • $71.78 (Each)

  • $7,178.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EC756US
Manufacturer
Amfico
Manufacturer's Part Number
EC756US
Description
2-1/2" Emt STL Comp Conn
Compression Type; Screw Machined Zinc Plated Steel Material; 3.875 Inch; Emt Conduit Used On; 1.25 Inch Thread Length; Ul (Canada and Us) Approval; 3.929 Inch Diameter; 5 Per Carton Standard Package; 2-1/2 Inch Trade Size; Concrete Tight; Spec-Grade[TM] Brand; Ec Model
Slang Terms

Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
662364017768
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.78 (Each)
Resources
Images
 
 
EC756US - Small Image
 
EC756US - Large Image
Attachments
 
 
EC756US - Specification Sheet
Features
Material
Screw Machined Zinc Plated Steel
Dimensions and Weight
Length
3.875 INCH
Diameter
3.929 INCH
Descriptions
Product Type
Compression Connector
Description
2-1/2" EMT STL COMP CONN
Long Description
COMPRESSION CONNECTOR, COMPRESSION TYPE; SCREW MACHINED ZINC PLATED STEEL MATERIAL; 3.875 INCH; EMT CONDUIT USED ON; 1.25 INCH THREAD LENGTH; UL (CANADA AND US) APPROVAL; 3.929 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE
Commodity Description
Steel Uninsulated Straight Compression Emt Connectors
Additional Information
Thread Length
1.25 INCH
Manufacturer Information
Manufacturers Part Number
EC756US
Brand
Amfico
Model
EC
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
2-1/2 INCH
Availability
Status
Inactive
Packaging
Standard Package
5 PER CARTON
Weight per each
2.42
Carton
1
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Approval
UL (CANADA AND US)
You must have an account to view stock levels

* All prices subject to change.