EC762US - 1" Steel Emt Compression Coupling - U.S. Made

Amfico

  • $7.20 (Each)
  • $7.20 (Each)

  • $144.00 (Per 20)

  • $720.00 (Per 100)

In-Stock: 10 available locally (DFW RDC, TX) ( change location)
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
EC762US
Manufacturer
Amfico
Manufacturer's Part Number
EC762US
Description
1" Steel Emt Compression Coupling - U.S. Made
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 9/100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662364017829 / 00662364017829
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.20 (Each)
Carton
$144.00 (Per 20)
Stock Availability
DFW RDC
10 (Check another store)
All Stores
1,615
Resources
Images
 
 
EC762US - Large Image
Other Links
 
 
EC762US - Other
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
Zinc Plated
Descriptions
Description
1" STEEL EMT COMPRESSION COUPLING - U.S. MADE
Extra Long Description
AMFICO EC762US 1" EMT Stl Comp Cpl
Long Description
EMT Compression Coupling, 1 in Trade Size, Zinc Plated, 9/100 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1 in, Zinc Plated, 9/100 lb/EA
Special Features
Concrete-Tight
Additional Information
For Use With
Electric Metallic Tubing
Made In USA
yes
Package Quantity
20 CT;100 PK
Standards Met
cULus E101868
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
EC762US
GTIN
00662364017829
UPC
662364017829
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1 in
Packaging
Weight
9/100 lb/EA
Weight per each
0.18
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EC762US.
Jump To:

Cross Referenced

These items are similar to EC762US but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-100 AFC Cable Systems 00077680146359
EC762US American Fittings 00662364017829
262 Bridgeport Fittings 00781747002624
662 Eaton Crouse-Hinds 00784564106629
62410B Halex 00051411624101
MEC-762 Madison Electric 00784297541148
OF7613 Orbit Industries 00835243051133
6100S O-Z Gedney 00687855867097
322ST Producto Electric Corp. 00785244132259
2924 Raco 00050169029244
TK-113-A Thomas & Betts 00785991025446
663S Topaz 00751338170308
662US Eaton Crouse-Hinds 00662277027274
2924US Raco 00050169570449

* All prices subject to change.

Begin Live Chat