SS50US - 1/2" Steel Emt SS Conn - U.S. Made

Amfico

  • $1.80 (Each)
  • $1.80 (Each)

  • $90.00 (Per 50)

  • $179.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS50US
Manufacturer
Amfico
Manufacturer's Part Number
SS50US
Description
1/2" Steel Emt SS Conn - U.S. Made
1/2" Emt Steel Set Screw Conn.Usa
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662364190607 / 00662364190607
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Carton
$90.00 (Per 50)
Resources
Images
 
 
SS50US - Large Image
Specifications Sheets
 
 
SS50US - Specification Sheet
Other Links
 
 
SS50US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.13 in
Descriptions
Product Type
Emt Set Screw Connector
Long Description
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.13 in Length, 0.375 in Thread Length, 10/100 lb/EA
Special Features
Concrete-Tight
Short Description
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated
extra long description
AMFICO SS50US 1/2" EMT Stl Set Scre
Description
1/2" STEEL EMT SS CONN - U.S. MADE
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.375 in
for use with
Connecting & Bonding Electrical Metallic Tubing to A Box Or Enclosure
Standards Met
UL Canada;ULus
package quantity
250 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
SS50US
Brand
Amfico
GTIN
00662364190607
UPC
662364190607
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight
10/100 lb/EA
Weight per each
0.1
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat