ALCEX12WH - *Delisted* 12" White Jumper For 3-In-1 Led Bars

American Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALCEX12WH
Manufacturer
American Lighting
Manufacturer's Part Number
ALC-EX12-WH
Description
*Delisted* 12" White Jumper For 3-In-1 Led Bars
Linking Cable, White, 12 In Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176890197 / 00714176890197
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Specifications Sheets
 
 
ALCEX12WH - Specification Sheet
Images
 
 
ALCEX12WH - Small Image
 
ALCEX12WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Finish
white
Style
Traditional
Dimensions and Weight
Length
12 in
Descriptions
Product Type
Linking Cable
Long Description
Linking Cable, White, 12 in Length
Short Description
Linking Cable, 12 in L, White
Description
*DELISTED* 12" WHITE JUMPER FOR 3-IN-1 LED BARS
Additional Information
for use with
3-In-1 LED Bars
Standards Met
cETLus Listed
package quantity
1 ct
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ALC-EX12-WH
GTIN
00714176890197
UPC
714176890197
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Fixture Accents/Parts
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat