38061 - 2" Efl Gray Alu Core Sealtite 50'

Anaconda

  • $28.33 (Per Foot)
  • $28.33 (Per Foot)

  • $1,416.70 (Per 50 Feet)

  • $2,833.39 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38061
Manufacturer
Anaconda
Manufacturer's Part Number
38061
Description
2" Efl Gray Alu Core Sealtite 50'
Thermoplastic PVC Jacket With Aluminum Core 2" Efl Gray 50 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118380618 / 00714118380618
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$28.33 (Per Foot)
Carton
$28.33 (Per Foot)
Standard Packaging
$1,416.70 (Per 50 Feet)
Resources
Images
 
 
38061 - Small Image
 
38061 - Large Image
Attachments
 
 
38061 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Thermoplastic PVC Jacket with aluminum core 2" EFL Gray 50 ft carton
Special Features
Thermoplastic PVC Jacket with aluminum core 2" EFL Gray 50 ft carton
Product Type
2 Efl-Gry 100
Description
2" EFL GRAY ALU CORE SEALTITE 50'
extra long description
ANACON 38061 2 EFL-HCX-CWBL-ZHUA-
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38061
GTIN
00714118380618
UPC
714118380618
Taxonomies, Classifications, and Categories
Type
Liquid-tight flexible metal conduit
Category Description
Liquid Tight
Packaging
Weight per foot
0.78
Carton
1
Package
50
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat