38361 - 2 MTC BLK 50' CTN

Anaconda

  • $8.50 (Each)
  • $8.50 (Each)

  • $424.98 (Per 50)

  • $849.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38361
Manufacturer
Anaconda
Manufacturer's Part Number
38361
Description
2 MTC BLK 50' CTN
Thermoplastic PVC Jacket 2" MTC Black 50 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118383619 / 00714118383619
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.50 (Each)
Carton
$424.98 (Per 50)
Resources
Images
 
 
38361 - Small Image
 
38361 - Large Image
Attachments
 
 
38361 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ANACON 38361 2 MTC-HCX-CWBL-EFL-M
Product Type
2 MTC-BLK 50
Description
2 MTC BLK 50' CTN
Long Description
Thermoplastic PVC Jacket 2" MTC Black 50 ft carton
Special Features
Thermoplastic PVC Jacket 2" MTC Black 50 ft carton
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38361
GTIN
00714118383619
UPC
714118383619
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Liquid-tight flexible metal conduit
Packaging
Weight per each
44
Carton
50
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat