0152511 - Ceiling Fan Support Brace For New Construction

Westinghouse Lighting

  • $15.55 (Each)
  • $15.55 (Each)

  • $186.60 (Per 12)

In-Stock: 119 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0152511
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0152511
Description
Ceiling Fan Support Brace For New Construction
Saf-T-Bar, Metal Material, Silver, Tee Shape, 3.62 In Overall Length, 24 In Overall Width, 2.38 In Overall Height, 2.23 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
092368515258 / 00092368515258
Weight per unit
2.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.55 (Each)
Standard Packaging
$186.60 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
119
Resources
Specifications Sheets
 
 
0152511 - Specification Sheet
Images
 
 
0152511 - Small Image
 
0152511 - Small Image
 
0152511 - Large Image
 
0152511 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Shape
Tee
Material, Color, and Finish
Color
Silver
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Dimensions and Weight
Overall Length
3.62 in
Descriptions
Description
CEILING FAN SUPPORT BRACE FOR NEW CONSTRUCTION
Features
The Saf-T-Bar allows you to safely install a ceiling fan or light fixture and provides secure attachment to a ceiling joist. Ideal for installation during new construction or remodel in locations where the attic is accessible. Designed for engineered truss application, the bar's end bracket has a 90-degree angle lip for easy positioning, and its square tube adds strength to the design. For added ease, the electrical box can be positioned anywhere on the bar to fit your project needs.The Saf-T-Bar features
Long Description
Saf-T-Bar, Metal Material, Silver, Tee Shape, 3.62 in Overall Length, 24 in Overall Width, 2.38 in Overall Height, 2.23 lb
Product Type
Saf-T-Bar
Short Description
Saf-T-Bar, Metal, 2.38 in (H)
Additional Information
Category
Specialty Items
For Use With
Engineered Trusses with 1-1/2 Inch Deep Box
Includes
Mounting Hardware And Instructions;To Protect Inner Workings During Drywall Installationor Painting
Overall Height
2.38 in
Overall Width
24 in
Package Quantity
1 CT;12 PK
Safety Rating
UL,CUL,
Standards Met
UL Standard
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
0152511
GTIN
00092368515258
UPC
092368515258
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fixture Accents/Parts
Packaging
Weight
2.23 lb
Weight per each
2.23
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Construction
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 119

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
104 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Monroe
7 View Store
Ruston
8 View Store

* All prices subject to change.

Begin Live Chat