3702500 - Wes 37025 Mh400um135155bt28ps

Westinghouse Lighting

  • $33.60 (Each)
  • $33.60 (Each)

  • $201.60 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3702500
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3702500
Description
Wes 37025 Mh400um135155bt28ps
400W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
N/A
UPC/GTIN
030721370250 / 00030721370250
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.60 (Each)
Standard Packaging
$201.60 (Per 6)
Resources
Images
 
 
3702500 - Small Image
 
3702500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Description
WES 37025 MH400UM135155BT28PS
Product Type
Light Bulb
Long Description
400W BT28 HID Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
Additional Information
bulb type
BT28
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3702500
GTIN
00030721370250
UPC
030721370250
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Type
HID
Packaging
Weight per each
1.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat