ACP6034BC - 60A 3W4P P&S Plug (600VAC/250VDC)

Appleton

  • $497.58 (Each)
  • $497.58 (Each)

  • $2,985.48 (Per 6)

In-Stock: 10 available at other locations ( find a store with stock)
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
ACP6034BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP6034BC
Description
60A 3W4P P&S Plug (600VAC/250VDC)
Pin and Sleeve Plug, 60 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #6 to #2 Awg (Building);#6 to #4 Awg (Extra Flex) Wire Size, 2.85 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440226 / 00781381440226
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$497.58 (Each)
Standard Packaging
$2,985.48 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
ACP6034BC - Small Image
 
ACP6034BC - Large Image
 
ACP6034BC - Large Image
Attachments
 
 
ACP6034BC - Specification Sheet
Other Links
 
 
ACP6034BC - Other
 
ACP6034BC - Other
Brochures
 
 
ACP6034BC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Current Rating
60 A
Material
Epoxy Powder Coated Copper Free Aluminum
Terminal Type
Pressure Wire Terminal
Wire Size
#6 to #2 AWG (Building);#6 to #4 AWG (Extra Flex)
Number of Wires
3
Phase
3
Poles
4
amperage rating
60
connection
Pressure Wire Terminal
Descriptions
Product Type
Pin and Sleeve Plug
Description
60A 3W4P P&S PLUG (600VAC/250VDC)
Features
Plug, positive polarized, clamping ring, compressor, motor generator unit, pump, welding type;epoxy powder coated copper-free aluminum material;0.5 inch min. cable outer diameter;1.25 inch max. cable outer diameter;3 wire(s).
Long Description
Pin and Sleeve Plug, 60 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #6 to #2 AWG (Building);#6 to #4 AWG (Extra Flex) Wire Size, 2.85 lb
Short Description
60A Pin and Sleeve Plug, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole
extra long description
APP ACP6034BC 60 PLUG ASSY
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+107 °C
for use with
Shipping Docks;Ports
Standards Met
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP6034BC
GTIN
00781381440226
UPC
781381440226
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Metallic Clamping Ring Plug
Packaging
Weight
2.85 lb
Weight per each
2.85
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ADR6034 Receptacle And ARC6034BC Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store
Bossier City
4 View Store

A-L

Location Stock Available
Fort Smith
2 View Store
Lafayette
1 View Store

M-Z

Location Stock Available
Vidalia
1 View Store
These alternate items can be purchased instead of ACP6034BC.
Jump To:

Similar Items

Similar items are close alternatives to ACP6034BC, though they may not be 100% alike.

Eaton Crouse-Hinds Series Arktite Apj Plug, 60A, 0.50-1.45", Three-Wire, Four-Po...
  • MFR Part #: APJ6485
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,278.45) ·
APJ6485 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$1,278.45

Each

QTY:
Each
Add
Powermate Plug, 60 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum...
  • Our Part #: CCP6034BC
  • Nacogdoches Availability: 1
  • Total Availability: In Stock
  • MFR Part #: CCP6034BC
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($451.90) ·
CCP6034BC - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$451.90

Each

QTY:
Each
Add
60A 3 Pole 4 Wire Plug Assembly
  • MFR Part #: VP6485
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($545.89) ·
VP6485 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$545.89

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to ACP6034BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP6034BC Appleton Electric 00781381440226
APJ6485 Eaton Crouse-Hinds 00782274050201
NPJ6484 Eaton Crouse-Hinds 00782274746159
NPJ6485 Eaton Crouse-Hinds 00782274746166
HBL460PS2W Hubbell Wiring Device-Kellems 00783585010601
VP6485 Killark 00783936834481
DS6307MP000 Thomas & Betts 00708917191889
DS6404MP000 Thomas & Betts 00708917148241
JPS634H Thomas & Betts 00708917161370

* All prices subject to change.

Begin Live Chat