VP6485 - 3W4P 60A Plug

Killark

  • $522.56 (Each)
  • $522.56 (Each)

Availability: Currently Out Of Stock
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
VP6485
Manufacturer
Killark
Manufacturer's Part Number
VP6485
Description
3W4P 60A Plug
60A 3 Pole 4 Wire Plug Assembly
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783936834481 / 0783936834481 / 00783936834481
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$522.56 (Each)
Resources
Images
 
 
VP6485 - Small Image
 
VP6485 - Large Image
Attachments
 
 
VP6485 - Specification Sheet
Other Links
 
 
VP6485 - Other
 
VP6485 - Other
 
VP6485 - Other
 
VP6485 - Other
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
250;600
Phase
3
Number of Wires
4
Poles
4
Wire Size
6-4
amperage rating
60
Material
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Dimensions and Weight
Size
8.81 in x 3.68 in x 3.68 in
Descriptions
Description
3W4P 60A PLUG
Product Type
60A 3W4P Plug Assy
extra long description
KLRK VP6485 60A 3W4P PLUG ASSY
Long Description
60A 3 Pole 4 Wire Plug Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Additional Information
Cord Type
G, W, S, SO, STO, or similar
Manufacturer Information
Manufacturers Part Number
VP6485
Brand
KILLARK
series
VersaMate
GTIN
00783936834481
UPC
783936834481
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4X, 7BCD, 9FG
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VP6485.
Jump To:

Similar Items

Similar items are close alternatives to VP6485, though they may not be 100% alike.

Pin and Sleeve Plug, 60 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 ...
  • Our Part #: ACP6034BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ACP6034BC
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,926.68) ·
ACP6034BC - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$487.78

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Arktite Apj Plug, 60A, 0.50-1.45", Three-Wire, Four-Po...
  • Our Part #: APJ6485
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APJ6485
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,209.51) ·
APJ6485 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,209.51

Each

QTY:
Each
Add
Powermate Plug, 60 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum...
  • Our Part #: CCP6034BC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CCP6034BC
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($427.53) ·
CCP6034BC - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$427.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VP6485 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP6034BC Appleton Electric 00781381440226
APJ6485 Eaton Crouse-Hinds 00782274050201
NPJ6484 Eaton Crouse-Hinds 00782274746159
NPJ6485 Eaton Crouse-Hinds 00782274746166
HBL460PS2W Hubbell Wiring Device-Kellems 00783585010601
VP6485 Killark 00783936834481
DS6307MP000 Thomas & Betts 00708917191889
DS6404MP000 Thomas & Betts 00708917148241
JPS634H Thomas & Betts 00708917161370

* All prices subject to change.

Begin Live Chat