AEE56 - 60A 1-1/2"Hub Backbx

Appleton

  • $67.85 (Each)
  • $67.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AEE56
Manufacturer
Appleton
Manufacturer's Part Number
AEE56
Description
60A 1-1/2"Hub Backbx
Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 In, Cable Entry: (1) 1-1/2 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 and 100 Amp Recept
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
781381229449 / 00781381229449
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.85 (Each)
Resources
Images
 
 
AEE56 - Small Image
 
AEE56 - Large Image
Attachments
 
 
AEE56 - Specification Sheet
Other Links
 
 
AEE56 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
60A 1-1/2 Unilet
Description
60A 1-1/2"HUB BACKBX
extra long description
APP AEE56 60A 1-1/2 UNILET
Special Features
with Angle Opening
Long Description
AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 IN, Cable Entry: (1) 1-1/2 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 And 100 AMP Recept
Additional Information
Cable Entry
(1) 1-1/2 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
AEE56
Brand
Appleton
GTIN
00781381229449
UPC
781381229449
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
AE Series Mounting Box
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
For Powertite 60 And 100 AMP Receptacles
Mounting
Lugs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat