BU75 - 3/4" Mall Bushing

Appleton

  • $0.97 (Each)
  • $0.97 (Each)

  • $96.56 (Per 100)

  • $965.60 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BU75
Manufacturer
Appleton
Manufacturer's Part Number
BU-75
Description
3/4" Mall Bushing
Conduit Bushing, Size: 3/4 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Dimensions: 0.44 In Height X 1-1/4 In Diameter, Standard: Ul 514B, E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Use With Loc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381161602 / 00781381161602
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.97 (Each)
Carton
$96.56 (Per 100)
Standard Packaging
$965.60 (Per 1,000)
Resources
Images
 
 
BU75 - Large Image
 
BU75 - Small Image
Attachments
 
 
BU75 - Specification Sheet
Other Links
 
 
BU75 - Other
 
BU75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" MALL BUSHING
Product Type
3/4 In Cond BSHG Irong
Long Description
Conduit Bushing, Size: 3/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Dimensions: 0.44 IN Height X 1-1/4 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use With Loc
Special Features
Non-grounding;Provides a smooth pulling surface
extra long description
APP BU-75 3/4 IN COND BSHG IRONG
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
BU-75
GTIN
00781381161602
UPC
781381161602
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Bushing
Packaging
Weight per each
0.03
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For Use With Locknut To Terminate Rigid Metal Conduit Or IMC To A Box Or Enclosure
standard
UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat