CL125MN - 1-1/4" 1H Mall Clamp

Appleton

  • $6.94 (Each)
  • $6.94 (Each)

  • $173.45 (Per 25)

  • $693.79 (Per 100)

In-Stock: 38 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL125MN
Manufacturer
Appleton
Manufacturer's Part Number
CL-125MN
Description
1-1/4" 1H Mall Clamp
Clamp, Cable Size: 1-1/4 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.88 In Width X 1.81 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875752 / 00781381875752
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.94 (Each)
Carton
$173.45 (Per 25)
Standard Packaging
$693.79 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
38
Resources
Images
 
 
CL125MN - Small Image
 
CL125MN - Large Image
Attachments
 
 
CL125MN - Specification Sheet
Other Links
 
 
CL125MN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Product Type
1-1/4 In Cond Clamp Mall Iron
Description
1-1/4" 1H MALL CLAMP
extra long description
APP CL-125MN 1-1/4 IN COND CLAMP MA
Long Description
Clamp, Cable Size: 1-1/4 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.88 IN Width X 1.81 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC A
Special Features
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish;Mounting hole: 0.38 IN diameter
Additional Information
Cable Size
1-1/4
Cable Type
RMC, IMC, EMT
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CL-125MN
GTIN
00781381875752
UPC
781381875752
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Packaging
Weight per each
0.2
Carton
25
Package
100
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Used To Support Runs Of RMC, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
38 View Store

* All prices subject to change.

Begin Live Chat