FSK515 - FS Cover 2P3W RCPT W/CVR

Appleton

  • $159.20 (Each)
  • $159.20 (Each)

  • $1,592.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSK515
Manufacturer
Appleton
Manufacturer's Part Number
FSK5-15
Description
FS Cover 2P3W RCPT W/CVR
Receptacle With Box Cover, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 15 Amp, Voltage Rating: 125 V, Material: Malleable Iron, Nema Rating: Nema 5-15R, Mounting: Box, For Use With Single Gang Device Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381397612 / 00781381397612
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.20 (Each)
Standard Packaging
$1,592.00 (Per 10)
Resources
Images
 
 
FSK515 - Small Image
 
FSK515 - Large Image
Attachments
 
 
FSK515 - Specification Sheet
Other Links
 
 
FSK515 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Material
Malleable Iron
amperage rating
15
Poles
2
Number of Wires
3
Descriptions
Product Type
FS Cover W/Receptacle and Cap WP
Description
FS COVER 2P3W RCPT W/CVR
extra long description
APP FSK5-15 FS COVER W/RECEPTACLE A
Long Description
Receptacle With Box Cover, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 15 AMP, Voltage Rating: 125 V, Material: Malleable Iron, Nema Rating: NEMA 5-15R, Mounting: Box, For Use With Single Gang Device Boxes
Special Features
Covers have captive stainless steel screws to speed installation, prevent freezing of screws;Furnished with receptacle, neoprene gasket, stainless steel screws;Receptacle cover has threaded aluminum cap;Receptacle takes U shaped or round grounding contact plugs;Weatherproof, raintight and dust-tight
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK5-15
GTIN
00781381397612
UPC
781381397612
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Receptacle With Box Cover
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Single Gang Device Boxes
nema rating
NEMA 5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat