GRCA75 - 3/4" Ca, GR Unilet

Appleton

  • $65.12 (Each)
  • $65.12 (Each)

  • $325.60 (Per 5)
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
GRCA75
Manufacturer
Appleton
Manufacturer's Part Number
GRCA75
Description
3/4" Ca, GR Unilet
Unilets Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (3) 3/4 In GRC Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381437455 / 00781381437455
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.12 (Each)
Carton
$325.60 (Per 5)
Resources
Images
 
 
GRCA75 - Small Image
 
GRCA75 - Large Image
Attachments
 
 
GRCA75 - Specification Sheet
Other Links
 
 
GRCA75 - Other
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
Malleable Iron
Dimensions and Weight
Depth
3/4
Descriptions
Long Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (3) 3/4 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Product Type
3/4 GR Unilet Type Ca
Description
3/4" CA, GR UNILET
extra long description
APP GRCA75 3/4 GR UNILET TYPE CA
Additional Information
Cable Entry
(3) 3/4 IN GRC Hub
Knockouts
FALSE
number of outlet
3
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRCA75
GTIN
00781381437455
UPC
781381437455
Taxonomies, Classifications, and Categories
Type
OUTLET BOX
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Packaging
Weight per each
2.2
Carton
5
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRCA75.
Jump To:

Cross Referenced

These items are similar to GRCA75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRCA75 Appleton Electric 00781381437455
GUAD24 Eaton Crouse-Hinds 00782274463100
GUAD26 Eaton Crouse-Hinds 00782274463209
GUAD26-TB Thomas & Betts 00786210982045

* All prices subject to change.

Begin Live Chat