GRU75A - 3/4" Alu Unilet

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRU75A
Manufacturer
Appleton
Manufacturer's Part Number
GRU75-A
Description
3/4" Alu Unilet
Unilets Gru Universal Outlet Box, Number Of Outlet: 5, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (5) 3/4 In Hub, Cubic Capacity: 13.5 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, He
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381117098 / 00781381117098
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GRU75A - Small Image
 
GRU75A - Large Image
Attachments
 
 
GRU75A - Specification Sheet
Other Links
 
 
GRU75A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Depth
3/4
Descriptions
Product Type
GR Box Cast Alum 3/4 In Hub
Description
3/4" ALU UNILET
extra long description
APP GRU75-A GR BOX CAST ALUM 3/4 IN
Long Description
UNILETS GRU Universal Outlet Box, Number Of Outlet: 5, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (5) 3/4 IN Hub, Cubic Capacity: 13.5 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, He
Special Features
Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Copperfree aluminum body and cover provide resistance to corrosive atmospheres;Corrosion-resistant: ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Furnished with internal ground screw, epoxy powder coat cover;General purpose wiring;In
Additional Information
Cable Entry
(5) 3/4 IN Hub
number of outlet
5
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
GRU75-A
Brand
Appleton
GTIN
00781381117098
UPC
781381117098
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
GRU Universal Outlet Box
Packaging
Weight per each
1.4
Carton
5
Uses, Certifications, and Standards
standard
Class II, Division 1 And 2, Groups E, F, G;Class III;UL 886, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, 025875 Certified, Class I, Division 1 And 2, Groups C, D
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat