HI102 - "F"Sty STL SW BX Supp

Appozgcomm

  • $0.61 (Each)
  • $0.61 (Each)

  • $30.28 (Per 50)

  • $60.56 (Per 100)

  • $302.80 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HI102
Manufacturer
Appozgcomm
Manufacturer's Part Number
HI102
Description
"F"Sty STL SW BX Supp
Switch Box Support, Hi Model, Pre-Galvanized, 5.11 In Length, 2.25 In Width, 0.0300 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
687855261024 / 00687855261024
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$30.28 (Per 50)
Standard Packaging
$302.80 (Per 500)
Resources
Images
 
 
HI102 - Small Image
 
HI102 - Large Image
 
HI102 - Large Image
Specifications Sheets
 
 
HI102 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
5.11 in;129.8 mm
Width
2.25 in;57.2 mm
Descriptions
Description
"F"STY STL SW BX SUPP
Product Type
Switch Box Support
Long Description
Switch Box Support, HI Model, Pre-Galvanized, 5.11 in Length, 2.25 in Width, 0.0300 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) offer NEER(TM) safety plates, switch box supports and knockout seals are used to protect cable insulation from screws or nails, support switch boxes in nonstructural materials such as drywall or paneling, and close unused openings and knockouts.
Short Description
Switch Box Support, Pre-Galvanized
Special Features
Two are Required Per Box;Sold in Pairs
extra long description
EGS HI-102 SWITCH BOX SUPPORT
Additional Information
Color/Finish
Pre-Galvanized
Standards Met
NEC Certified
package quantity
500 PK;50 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
HI102
Brand
Appleton
Model
HI
sub brand
Neer(TM)
GTIN
00687855261024
UPC
687855261024
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch Box Supports
Packaging
Weight
0.0300 lb/EA
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
Application
To Support Attachment of Boxes in Drywall and Paneling. Where There are no Means of Attaching the Box to a Mounting Structure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat