K0150 - 1-1/2" Steel Knockout Plug

Appozgcomm

  • $4.70 (Each)
  • $4.70 (Each)

  • $235.21 (Per 50)

  • $470.42 (Per 100)

  • $940.84 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K0150
Manufacturer
Appozgcomm
Manufacturer's Part Number
K0150
Description
1-1/2" Steel Knockout Plug
Plug, 1-1/2 In Trade Size, Ko Model, Zinc Plated, 0.37 In Width, 2.21 In Diameter, 0.04 LB
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
N/A
UPC/GTIN
687855401505 / 00687855401505
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.70 (Each)
Carton
$235.21 (Per 50)
Standard Packaging
$940.84 (Per 200)
Resources
Images
 
 
K0150 - Small Image
 
K0150 - Large Image
 
K0150 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
0.37 in
Diameter
2.21 in
Descriptions
Description
1-1/2" STEEL KNOCKOUT PLUG
Product Type
Plug
Special Features
Miscellaneous Fittings, Switch Box Supports, Knockout Seals, Knock Out Plug
Long Description
Plug, 1-1/2 in Trade Size, KO Model, Zinc Plated, 0.37 in Width, 2.21 in Diameter, 0.04 lb
Features
Appleton(TM) and O-Z/Gedney(TM) offer NEER(TM) safety plates, switch box supports and knockout seals are used to protect cable insulation from screws or nails, support switch boxes in nonstructural materials such as drywall or paneling, and close unused openings and knockouts.
Short Description
Plug, 1-1/2 in, Zinc Plated
similar brands
Pull-O-Penny®
extra long description
EGS KO-150 1-1/2 IN KNOCK OUT PLUG
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Additional Information
Color/Finish
Zinc Plated
for use with
Sheet Metal Box and Enclosure/Cabinet
package quantity
50 CT;200 PK
Made in USA
yes
Head Diameter
2.21
Head Style
Flat
Manufacturer Information
Manufacturers Part Number
K0150
Brand
Appleton
Model
KO
GTIN
00687855401505
UPC
687855401505
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Snap In Blank
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.04 lb
Weight per each
0.04
Carton
50
Package
200
Uses, Certifications, and Standards
Application
To Close Unused Opening or Knockout in Sheet Metal Box, Enclosure/Cabinet
standard
Not UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat