LB200M - 2 LB FM5 CND BD

Appleton

  • $120.61 (Each)
  • $120.61 (Each)

  • $603.05 (Per 5)

In-Stock: 3 available locally (Vidalia, LA) ( change location)
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
LB200M
Manufacturer
Appleton
Manufacturer's Part Number
LB200-M
Description
2 LB FM5 CND BD
Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 10.56 In, Height: 4.63 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thread
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381477055 / 00781381477055
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.61 (Each)
Standard Packaging
$603.05 (Per 5)
Stock Availability
Vidalia
3 (Check another store)
Alexandria
23
All Stores
30
Resources
Images
 
 
LB200M - Small Image
 
LB200M - Large Image
Attachments
 
 
LB200M - Specification Sheet
Other Links
 
 
LB200M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Height
4.63
Hub Size
2
Length
10.56
Descriptions
Description
2 LB FM5 CND BD
Extra Long Description
APP LB200-M 2 TYPE LB FORM 35 THR
Long Description
Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 2 IN, Form: 35, Length: 10.56 IN, Height: 4.63 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thread
Product Type
2 Type LB Form 35 THR U
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Exclusive built-in easy-pulling rollers to facilitate cable pulling through hubs and help eliminate cable damage;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Si
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB200-M
GTIN
00781381477055
UPC
781381477055
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LB Conduit Outlet Body
Packaging
Weight per each
5.2
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LB200M.
Jump To:

Similar Items

Similar items are close alternatives to LB200M, though they may not be 100% alike.

Cross Referenced

These items are similar to LB200M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB200-M Appleton Electric 00781381477055
LB68 Eaton Crouse-Hinds 00782274515700
LB200M LH Dottie 00781002815433
MLB200 Garvin Industries 00785592407634
OLB-6M Killark 00783936480473
LBM-200 Madison Electric 00784297004056
LB-200 O-Z Gedney 00783126328554
LB6M Topaz 00751338209909
LB200M Eaton Crouse-Hinds 00782274755984
LBLA-200 Madison Electric 00784297323560
LB200M Thomas & Betts 00786210960661

* All prices subject to change.

Begin Live Chat