PLG100R - 1" Recessed Plug

Appleton

  • $6.95 (Each)
  • $6.95 (Each)

  • $173.75 (Per 25)

  • $695.00 (Per 100)
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
PLG100R
Manufacturer
Appleton
Manufacturer's Part Number
PLG-100R
Description
1" Recessed Plug
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 In Diameter, 0.69 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381455596 / 00781381455596
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.95 (Each)
Carton
$173.75 (Per 25)
Standard Packaging
$695.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
12
Resources
Specifications Sheets
 
 
PLG100R - Specification Sheet
Images
 
 
PLG100R - Small Image
 
PLG100R - Large Image
Attachments
 
 
PLG100R - Specification Sheet
Other Links
 
 
PLG100R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered MNPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1 in
Size
1
Descriptions
Description
1" RECESSED PLUG
Extra Long Description
APP PLG-100R PLUG 1 REC HEAD CLOSE
Long Description
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 in Diameter, 0.69 lb/EA
Product Type
Conduit Body
Short Description
Conduit Body, Steel, Zinc Electro-Plated, 1" Recessed
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing
Additional Information
For Use With
Threaded Metal Conduit
Made In USA
yes
Package Quantity
25 CT
Standards Met
UL 886;CSA C22.2;NEC/CEC Certified;cULus Listed
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-100R
Model
PLG
Sub Brand
Unilets(TM)
GTIN
00781381455596
UPC
781381455596
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Recessed Head Close-Up Plug
Packaging
Weight
0.69 lb/EA
Weight per each
0.19
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Hazardous Location;Acoustical;Ceiling and Partitioning;Electrical
Standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Distribution Centers

Location Stock Available
Alexandria
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Natchitoches
3 View Store
These alternate items can be purchased instead of PLG100R.
Jump To:

Similar Items

Similar items are close alternatives to PLG100R, though they may not be 100% alike.

Cross Referenced

These items are similar to PLG100R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-10OR Appleton Electric n/a
PLG100R Appleton Electric 00781381455596
PLG3 Eaton Crouse-Hinds 00782274565507
PLG3M Eaton Crouse-Hinds 00784564170033
PLUG3 Killark 00783936010632
PLG-100R O-Z Gedney 00783126448108
PLG-3 Thomas & Betts 00042269002296
PLG3-TB Thomas & Betts 00786210057507
PLG3TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat