RB6 - 1-1/4" X 3/4" Reducing Bushing

Appozgcomm

  • $17.49 (Each)
  • $17.49 (Each)

  • $437.16 (Per 25)

  • $1,748.66 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB6
Manufacturer
Appozgcomm
Manufacturer's Part Number
RB-6
Description
1-1/4" X 3/4" Reducing Bushing
Features:1.62IN Dia X 0.82IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.75IN, Material:Steel, Finish:Zinc Plated
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
687855126064 / 00687855126064
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.49 (Each)
Carton
$437.16 (Per 25)
Standard Packaging
$1,748.66 (Per 100)
Resources
Images
 
 
RB6 - Small Image
 
RB6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1.25 X 0.75
Descriptions
Description
1-1/4" X 3/4" REDUCING BUSHING
Product Type
1-1/4 X 3/4 RDC BSHG STL
extra long description
EGS RB-6 1-1/4 X 3/4 RDC BSHG STL
Long Description
Features:1.62IN Dia X 0.82IN Length, For Rigid Conduit And IMC, Standard:UL 514B, NEMA FB-1, Size:1.25 X 0.75IN, Material:Steel, Finish:Zinc Plated
Special Features
1.62 IN Dia X 0.82 IN Length, For Rigid Conduit And IMC
Manufacturer Information
Manufacturers Part Number
RB-6
Brand
Appleton
GTIN
00687855126064
UPC
687855126064
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Flush Bushing
Packaging
Weight per each
0.21
Carton
25
Package
100
Uses, Certifications, and Standards
Application
To Reduce the trade size of a tapered entry
standard
UL 514B, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat