S150 - 1-1/2" Steel Knockout Plug

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S150
Manufacturer
Appleton
Manufacturer's Part Number
S-150
Description
1-1/2" Steel Knockout Plug
Knockout Blank, Size: 1-1/2 In, Material: Steel, Connection: Snap-In, Length: 0.38 In, Height: 2.22 In, Standard: Csa C22.2 No. 18.3, Nema FB-1, For Use to Close A Knockout or Sliphole In A Sheet Metal Enclosure
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381667104 / 00781381667104
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S150 - Small Image
 
S150 - Large Image
Attachments
 
 
S150 - Specification Sheet
Other Links
 
 
S150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Snap-In
Material
Steel
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" STEEL KNOCKOUT PLUG
similar brands
Pull-O-Penny®
extra long description
APP S-150 1-1/2 IN SNAP-IN KO BLANK
Product Type
1-1/2 In Snap-In Ko Blank
Long Description
Knockout Blank, Size: 1-1/2 IN, Material: Steel, Connection: Snap-In, Length: 0.38 IN, Height: 2.22 IN, Standard: CSA C22.2 No. 18.3, NEMA FB-1, For Use To Close A Knockout Or Sliphole In A Sheet Metal Enclosure
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
S-150
GTIN
00781381667104
UPC
781381667104
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Blank
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.3, NEMA FB-1
Application
For Use To Close A Knockout Or Sliphole In A Sheet Metal Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat