UNY75NR - 3/4" Male Union

Appleton

  • $38.59 (Each)
  • $38.59 (Each)

  • $385.90 (Per 10)

  • $1,929.50 (Per 50)

In-Stock: 31 available locally (Bossier City, LA) ( change location)
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
UNY75NR
Manufacturer
Appleton
Manufacturer's Part Number
UNY75NR
Description
3/4" Male Union
Union, 3/4 In Trade Size, Uny Model, Zinc Electro-Plated, Threaded Connection, 2.16 In Length, 1.75 In Diameter, 0.42 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381234245 / 00781381234245
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.59 (Each)
Carton
$385.90 (Per 10)
Standard Packaging
$1,929.50 (Per 50)
Stock Availability
Bossier City
31 (Check another store)
All Stores
121
Resources
Images
 
 
UNY75NR - Small Image
 
UNY75NR - Large Image
 
UNY75NR - Large Image
Attachments
 
 
UNY75NR - Specification Sheet
Other Links
 
 
UNY75NR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male Threaded X Female Threaded
Dimensions and Weight
Diameter
1.75 in
Length
2.16 in
Descriptions
Description
3/4" MALE UNION
Extra Long Description
APP UNY75NR 3/4 UNION CONNECTOR TYP
Features
Appleton(TM) Uny, Unf, and Unl Explosionproof and Dust-Ignitionproof Unions Are Used for Joining Conduit and Connecting Conduit To Enclosures. They Facilitate Modifications and Permit the Removal Of Enclosures Without Turning Or Removing Conduit. They Are Also Available As Expansion Unions, Which Compensate for the Expansion and Contraction Of Conduit.
Long Description
Union, 3/4 in Trade Size, UNY Model, Zinc Electro-Plated, Threaded Connection, 2.16 in Length, 1.75 in Diameter, 0.42 lb
Product Type
Union
Short Description
Union, 3/4 in, Zinc Electro-Plated, Male
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing in Each Hub Protects Conductor Insulation
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
Enclosure Type
Class I, Groups A, B, C, D;Class II, Groups E, F, G and Class III
For Use With
Connecting Conduit to Conduit
Made In USA
yes
Outside Diameter
1-3/4
Package Quantity
10 CT;50 PK
Standards Met
UL 886/1203;CSA C22.2 Certified
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNY75NR
Model
UNY
GTIN
00781381234245
UPC
781381234245
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
UNY Union
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.42 lb
Weight per each
0.42
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Connecting Conduit To Enclosure
Standard
and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 121

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
31 View Store
Shreveport
14 View Store

Distribution Centers

Location Stock Available
Alexandria
73 View Store

A-L

Location Stock Available
Jacksonville
1 View Store

M-Z

Location Stock Available
Vidalia
2 View Store
These alternate items can be purchased instead of UNY75NR.
Jump To:

Similar Items

Similar items are close alternatives to UNY75NR, though they may not be 100% alike.

Cross Referenced

These items are similar to UNY75NR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY75NR Appleton Electric 00781381234245
UNY205 Eaton Crouse-Hinds 00782274647906
UNY2 Killark 00783936010434
UNY-75S O-Z Gedney 00783126553024
UNY205 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat