WVSS2 - 2G CVR Single RCPT

Appozgcomm

  • $21.24 (Each)
  • $21.24 (Each)

  • $382.28 (Per 18)

  • $2,123.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WVSS2
Manufacturer
Appozgcomm
Manufacturer's Part Number
WVSS2
Description
2G CVR Single RCPT
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover For Two Single Receptacle or Switches
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855030507 / 00687855030507
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.24 (Each)
Carton
$382.28 (Per 18)
Resources
Images
 
 
WVSS2 - Small Image
 
WVSS2 - Large Image
Attachments
 
 
WVSS2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.53 X 4.53
Descriptions
Description
2G CVR SINGLE RCPT
Product Type
2 Gang CVR 2 Single RCPT PT
extra long description
EGS WVSS2 2 GANG CVR 2 SINGLE RCPT
Long Description
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover for Two Single Receptacle or Switches
Special Features
Self Closing Cover, Gasket And Mounting Hardware included
Additional Information
number of outlet
2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WVSS2
GTIN
00687855030507
UPC
687855030507
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Two Gang Weatherproof Cover
Packaging
Weight per each
0.55
Carton
18
Uses, Certifications, and Standards
Application
For use with 2 Single Receptacle or Switches
standard
UL Standard 514D; UL Listed E2527; Nema OS-1; CSA Standard C22.2 No. 18.1, cUL Listed E2527
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat