383810AST - Snap-2-It Snap Duplex

Arlington

  • $4.33 (Each)
  • $4.33 (Each)

  • $108.34 (Per 25)

  • $433.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
383810AST
Manufacturer
Arlington
Manufacturer's Part Number
383810AST
Description
Snap-2-It Snap Duplex
Duplex Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997109378 / 00018997109378
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.33 (Each)
Carton
$108.34 (Per 25)
Standard Packaging
$433.34 (Per 100)
Resources
Images
 
 
383810AST - Small Image
 
383810AST - Large Image
Attachments
 
 
383810AST - Specification Sheet
Other Links
 
 
383810AST - Other
 
383810AST - Other
 
383810AST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(2.388) x W(2.035) x H(0.950)
Descriptions
Description
SNAP-2-IT SNAP DUPLEX
extra long description
ARL 383810AST SNAP2IT SNAP IN DUPLE
Product Type
SNAP2IT Snap In Duplex 3838
Construction
Die-Cast
Long Description
Duplex zinc die-cast, 3/8" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Comes with Insulated throat.
Special Features
Insulated Throat Duplex Connector
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
383810AST
GTIN
00018997109378
UPC
018997109378
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Snap-on
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.17
Carton
25
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat