38AST - 3/8" Ins MC Snap D/C Conn

Arlington

  • $1.77 (Each)
  • $1.77 (Each)

  • $88.31 (Per 50)

  • $176.62 (Per 100)

  • $883.10 (Per 500)

In-Stock: 239 available locally (Lubbock, TX) ( change location)
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
38AST
Manufacturer
Arlington
Manufacturer's Part Number
38AST
Description
3/8" Ins MC Snap D/C Conn
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Length, 1 In Diameter, Insulated, Snap-In Connection, 0.049 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997000705 / 00018997000705
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$88.31 (Per 50)
Standard Packaging
$883.10 (Per 500)
Stock Availability
Lubbock
239 (Check another store)
All Stores
110,871
Resources
Attachments
 
 
38AST - Specification Sheet
Other Links
 
 
38AST - Other
 
38AST - Other
 
38AST - Other
Images
 
 
38AST - Small Image
 
38AST - Large Image
 
38AST - Large Image
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
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Diameter
1 in
Length
1.41 in
Size
L(1.410) x W(0.850) x H(0.850)
Descriptions
Description
3/8" INS MC SNAP D/C CONN
Extra Long Description
ARL 38AST SNAP2IT 3/8" SNAP IN CONN
Features
SNAP2IT(R) connectors are fast and easy to Install! There’s no locknut to lose. Push cable into the fitting up to the end stop. Rotate cable clockwise until tight. Remove cable from the fitting by turning it Counter-clockwise.
Long Description
Cable Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.41 in Length, 1 in Diameter, Insulated, Snap-In Connection, 0.049 lb/EA
Product Type
Cable Connector
Short Description
Cable Connector, Die Cast Zinc, 3/8 in, MC Snap, Red Internal Clip
Special Features
Easy installation - No tools needed;Save time and money;Removable with a screwdriver
Additional Information
Connection Type
Snap-In
For Use With
0.45 to 0.612 in Cable
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
50 PK;500 PK
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
38AST
Sub Brand
Snap2it(R)
GTIN
00018997000705
UPC
018997000705
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.049 lb/EA
Weight per each
0.05
Carton
50
Package
500
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
Enclosure
Zinc
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 110,871

Location search:
These alternate items can be purchased instead of 38AST.
Jump To:

Similar Items

Similar items are close alternatives to 38AST, though they may not be 100% alike.

Cross Referenced

These items are similar to 38AST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
38-AST Arlington 00018997000705
3810AST Arlington 00018997003850
4010AST Arlington 00018997403551
2700AJ Raco 00050169999998
2720AJ Raco 00050169927205
380AST Arlington 00018997003829
380ST Arlington 00018997003812
400AST Arlington 00018997403476
40AST Arlington 00018997000415
38ADS Bridgeport Fittings 00781747083906
38MCQ Eaton Crouse-Hinds 00662277061605
DSLS38 Garvin Industries 00785592113795
MDS38 Madison Electric 00784297019722
130DSP Topaz 00751338871212

* All prices subject to change.

Begin Live Chat