5010AST - Cable Conn W/Ins Throat

Arlington

  • $2.39 (Each)
  • $2.39 (Each)

  • $59.82 (Per 25)

  • $239.30 (Per 100)

  • $598.25 (Per 250)

In-Stock: 256 available locally (Deer Valley, AZ) ( change location)
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
5010AST
Manufacturer
Arlington
Manufacturer's Part Number
5010AST
Description
Cable Conn W/Ins Throat
Cable Connector, Die-Cast Zinc Material, Silver, 2.210 In Length, 1.514 In Diameter, Insulated, Snap-In Connection, 0.100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997005175 / 00018997005175
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.39 (Each)
Carton
$59.82 (Per 25)
Standard Packaging
$598.25 (Per 250)
Stock Availability
Deer Valley
256 (Check another store)
Phoenix
2,030
All Stores
14,799
Resources
Images
 
 
5010AST - Small Image
 
5010AST - Large Image
 
5010AST - Large Image
Other Links
 
 
5010AST - Other
 
5010AST - Other
 
5010AST - Other
Attachments
 
 
5010AST - Specification Sheet
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
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Diameter
1.514 in
Length
2.210 in
Size
L(2.210) x W(1.514) x H(0.840)
Descriptions
Description
CABLE CONN W/INS THROAT
Extra Long Description
ARL 5010AST SNAP 2IT CONN W/INS TH
Features
Arlington’s zinc diecast SNAP2IT(R) fittings are the easiest to insert snap-on connectors. And they handle the widest variety of cables!
Long Description
Cable Connector, Die-Cast Zinc Material, Silver, 2.210 in Length, 1.514 in Diameter, Insulated, Snap-In Connection, 0.100 lb/EA
Product Type
Cable Connector
Short Description
Cable Connector, Die Cast Zinc Snap in, 1/2" KO w insulated throat, .580 to .780
Special Features
Easy Installation;Removal;Reusable
Additional Information
Cable Entry
Silver
Connection Type
Snap-In
For Use With
0.590 to 0.780 in MC/HCF/AC/MC-PCS Cable;0.610 to 0.780 in MCI-A Cable;0.650 to 0.850 in AC90, ACG90 Cable
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
25 PK;250 PK
Standards Met
cULus Listed;CSA Certified Certified
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
5010AST
Sub Brand
Snap2it(R)
GTIN
00018997005175
UPC
018997005175
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Trade Size
Trade Size
1/2
Packaging
Weight
0.100 lb/EA
Weight per each
0.1
Carton
25
Package
250
Uses, Certifications, and Standards
Application
AC - MCI-A - HCF Steel and Aluminum Cable
Enclosure
Zinc
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,799

Location search:
These alternate items can be purchased instead of 5010AST.
Jump To:

Similar Items

Similar items are close alternatives to 5010AST, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat