506 - 2" D/C Bushed Nipple

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
506
Manufacturer
Arlington
Manufacturer's Part Number
506
Description
2" D/C Bushed Nipple
2" Conduit Nipple, Zinc Die-Cast, Provides Burr Free Entrance Into The Box. Trade Name - Chase Nipple.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/GTIN
018997005069 / 00018997005069
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
506 - Small Image
 
506 - Large Image
Attachments
 
 
506 - Specification Sheet
Other Links
 
 
506 - Other
 
506 - Other
 
506 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Gray
Finish
Zinc
Dimensions and Weight
Length
2.945
Size
L(2.945) x W(2.605) x H(0.845)
Descriptions
Product Type
2" Conduit Nipple
extra long description
ARL 506 2" CONDUIT NIPPLE
Description
2" D/C BUSHED NIPPLE
Long Description
2" Conduit nipple, zinc die-cast, Provides burr free entrance into the box. Trade Name - Chase Nipple.
Special Features
Provides burr free entrance into the box
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997005069
UPC
018997005069
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit Nipple
Trade Size
Trade Size
2
Packaging
Weight per each
0.22
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat