60HW - 1G WP HZ WHT Low Profile In&Out CVR

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60HW
Manufacturer
Arlington
Manufacturer's Part Number
60HW
Description
1G WP HZ WHT Low Profile In&Out CVR
1 Gang Low Profile, In and Out Cover For New and Existing Construction. Weatherproof In-Use. Meets Extra-Duty Code Requirements When Cord Is Plugged In. Uv Rated Plastic. Horizontal. Color - White, Paintable.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997006844 / 00018997006844
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60HW - Large Image
 
60HW - Small Image
 
60HW - Video
Attachments
 
 
60HW - Specification Sheet
Other Links
 
 
60HW - Other
 
60HW - Other
 
60HW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
1.67
Length
4.192
Width
5.836
Size
L(4.192) x W(5.836) x H(1.670)
Descriptions
Description
1G WP HZ WHT LOW PROFILE IN&OUT CVR
Product Type
Collapsible Cover Horizontal White
extra long description
ARL 60HW COLLAPSIBLE COVER HORIZONT
Long Description
1 Gang Low Profile, IN and OUT cover for new and existing construction. Weatherproof in-use. Meets extra-duty code requirements when cord is plugged in. UV rated plastic. Horizontal. Color - White, Paintable.
Special Features
weatherproof-in-use
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
60HW
GTIN
00018997006844
UPC
018997006844
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.65
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat