615 - 10", 1/2"THRD Unv Pipe Support

Arlington

  • $33.28 (Each)
  • $33.28 (Each)

  • $166.41 (Per 5)

  • $3,328.20 (Per 100)

In-Stock: 103 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
615
Manufacturer
Arlington
Manufacturer's Part Number
615
Description
10", 1/2"THRD Unv Pipe Support
Universal Pipe Support With 10" Long Bolt With 1/2" Thread. Fits Mast Size 1-1/4" to 3".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997006158 / 00018997006158
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.28 (Each)
Carton
$33.28 (Each)
Standard Packaging
$166.41 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
103
Resources
Images
 
 
615 - Small Image
 
615 - Large Image
Attachments
 
 
615 - Specification Sheet
Other Links
 
 
615 - Other
 
615 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
L(14.414) x W(5.350) x H(1.280)
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(14.414) x W(5.350) x H(1.280)
Descriptions
Product Type
Pipe Support 10" Bolt
extra long description
ARL 615 PIPE SUPPORT 10" BOLT
Description
10", 1/2"THRD UNV PIPE SUPPORT
Long Description
Universal pipe support with 10" long bolt with 1/2" thread. Fits mast size 1-1/4" to 3".
Special Features
1 1/4 To 3IN Mast Size, 10IN Bolt
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997006158
UPC
018997006158
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Universal Pipe Support
Packaging
Weight per each
1.25
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 103

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Cookeville
6 View Store

* All prices subject to change.

Begin Live Chat