726 - Cast Alu Roof Flashing

Arlington

  • $57.11 (Each)
  • $57.11 (Each)

  • $571.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
726
Manufacturer
Arlington
Manufacturer's Part Number
726
Description
Cast Alu Roof Flashing
Cast Aluminum Roof Flashing, 1-1/4 to 2 In Size, Silver, 1.62 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30151602 - Flashings
UPC/GTIN
018997007261 / 00018997007261
Weight per unit
1.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.11 (Each)
Standard Packaging
$571.10 (Per 10)
Resources
Specifications Sheets
 
 
726 - Specification Sheet
Images
 
 
726 - Large Image
 
726 - Small Image
 
726 - Large Image
Other Links
 
 
726 - Other
 
726 - Other
Attachments
 
 
726 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1-1/4 to 2 in
Descriptions
Description
CAST ALU ROOF FLASHING
Long Description
Cast Aluminum Roof Flashing, 1-1/4 to 2 in Size, Silver, 1.62 lb
Short Description
Cast Aluminum Roof Flashing, 1-1/4 To 2in, 10CT, 1.62lb
Product Type
Cast Aluminum Roof Flashing
Special Features
Includes set-screws to secure pipe and compound
extra long description
ARL 726 1-1/4-2 SND/CST FL
Additional Information
includes
Set Screw to Secure Pipe and Compound
Standards Met
ECCN:EAR99
package quantity
10 CT
Pipe Size
1-1/4 to 2
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
726
GTIN
00018997007261
UPC
018997007261
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
ROOF FLASHING
Packaging
Weight
1.62 lb
Weight per each
1.62
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Roofing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat