862 - 3/4IN Emt to Flex

Arlington

  • $8.88 (Each)
  • $8.88 (Each)

  • $221.99 (Per 25)

  • $887.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
862
Manufacturer
Arlington
Manufacturer's Part Number
862
Description
3/4IN Emt to Flex
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 3/4". Cable Range 1.1 to 1.13.
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Emt to Flexible Metallic Conduit Combination Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
018997008626 / 00018997008626
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.88 (Each)
Carton
$8.88 (Each)
Standard Packaging
$221.99 (Per 25)
Resources
Images
 
 
862 - Small Image
 
862 - Large Image
Attachments
 
 
862 - Specification Sheet
Other Links
 
 
862 - Other
 
862 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.988
Descriptions
extra long description
ARL 862 3/4" EMT TO 3/4" FLEX CP
Long Description
Combination coupling set screw EMT to clamp on flex. Zinc die-cast. Trade Size 3/4". Cable range 1.1 to 1.13.
Product Type
3/4" Emt to 3/4" Flex CP
Description
3/4IN EMT TO FLEX
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997008626
UPC
018997008626
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.122
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat